KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Locking, 3/8-24, Pk10

VALUE BRAND| Zoro #: G0829071| Mfr #: 5XA10

$29.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-24
Type: 4 Locking Keys
Tap Sizes: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829071 Mfr #: 5XA10
Internal Thread Size: 3/8-24Type: 4 Locking Keys
Tap Sizes: 1/2-13Thread Type: UNF
Length: 0.500"Internal Thread Class: 3B
Min. Full Thread Depth: 0.56"Drill Size: 29/64"
External Thread Size: 1/2-13External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 10Installation: Tool 5XA43
Material: Black Phosphate SteelWall Type: Thin
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thin, Internal Thread Size 3/8-24, External Thread Size 1/2-13, Internal Thread Class 3B, External Thread Class 2A, Length 0.50 In, Tap Sizes 1/2-13, Drill Size 29/64 In, Minimum Full Thread Depth 0.56 In, For Metal, Use Installation Tool G2008937, Package 10

Reviews