Thread Insert, Locking, 5/16-18, Pk10

VALUE BRAND| Zoro #: G1618696| Mfr #: 5WY74

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618696 Mfr #: 5WY74
Item: Key Locking Thread InsertExternal Thread Class: 2A
Internal Thread Class: 3BApplication: For Metal
Tap Sizes: 1/2-13Internal Thread Size: 5/16-18
External Thread Size: 1/2-13Drill Size: 29/64"
Type: 4 Locking KeysMaterial: Black Phosphate Steel
Length: 0.430"Min. Full Thread Depth: 0.50"
Installation: Tool 5XA42Wall Type: Thick
Thread Type: UNCCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 5/16-18, External Thread Size 1/2-13, Internal Thread Class 3B, External Thread Class 2A, Length 0.43 In, Tap Sizes 1/2-13, Drill Size 29/64 In, Minimum Full Thread Depth 0.50 In, For Metal, Use Installation Tool G0564216, Package 10
Save 15%. Sign up for Z-mail.