JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Thread Insert, Locking, 5/16-24, Pk10

VALUE BRAND| Zoro #: G1521283| Mfr #: 5WY75

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521283 Mfr #: 5WY75
Application: For MetalInternal Thread Class: 3B
Item: Key Locking Thread InsertExternal Thread Class: 2A
Material: Black Phosphate SteelLength: 0.430"
Min. Full Thread Depth: 0.50"Installation: Tool 5XA42
Wall Type: ThickThread Type: UNF
Tap Sizes: 1/2-13Internal Thread Size: 5/16-24
External Thread Size: 1/2-13Drill Size: 29/64"
Type: 4 Locking KeysCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 5/16-24, External Thread Size 1/2-13, Internal Thread Class 3B, External Thread Class 2A, Length 0.43 In, Tap Sizes 1/2-13, Drill Size 29/64 In, Minimum Full Thread Depth 0.50 In, For Metal, Use Installation Tool G0564216, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.