KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Locking, 7/16-14, Pk10

VALUE BRAND| Zoro #: G1779136| Mfr #: 5XA11

$38.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 7/16-14
Type: 4 Locking Keys
Tap Sizes: 9/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779136 Mfr #: 5XA11
Internal Thread Size: 7/16-14Type: 4 Locking Keys
Tap Sizes: 9/16-12Thread Type: UNC
Length: 0.620"Internal Thread Class: 3B
Min. Full Thread Depth: 0.62"Drill Size: 33/64"
External Thread Size: 9/16-12External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 10Installation: Tool 5XA43
Material: Black Phosphate SteelWall Type: Thin
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thin, Internal Thread Size 7/16-14, External Thread Size 9/16-12, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 9/16-12, Drill Size 33/64 In, Minimum Full Thread Depth 0.62 In, For Metal, Use Installation Tool G2008937, Package 10

Reviews