Thread Insert, Locking, 7/16-20, Pk10

VALUE BRAND| Zoro #: G1090275| Mfr #: 5WY79

$22.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 0.620"
External Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090275 Mfr #: 5WY79
Package Quantity: 10Length: 0.620"
External Thread Size: 5/8-11Drill Size: 37/64"
Internal Thread Class: 3BInternal Thread Size: 7/16-20
Min. Full Thread Depth: 0.62"Type: 4 Locking Keys
Thread Type: UNFWall Type: Thick
Installation: Tool 5XA43Tap Sizes: 5/8-11
Item: Key Locking Thread InsertMaterial: Black Phosphate Steel
Application: For MetalExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 7/16-20, External Thread Size 5/8-11, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 5/8-11, Drill Size 37/64 In, Minimum Full Thread Depth 0.62 In, For Metal, Use Installation Tool G2008937, Package 10

Reviews