Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thread Insert, Locking, 7/16-20, Pk10

VALUE BRAND| Zoro #: G1058355| Mfr #: 5XA12

$23.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 0.620"
External Thread Size: 9/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058355 Mfr #: 5XA12
Package Quantity: 10Length: 0.620"
External Thread Size: 9/16-12Drill Size: 33/64"
Internal Thread Class: 3BInternal Thread Size: 7/16-20
Min. Full Thread Depth: 0.62"Type: 4 Locking Keys
Thread Type: UNFWall Type: Thin
Installation: Tool 5XA43Tap Sizes: 9/16-12
Item: Key Locking Thread InsertMaterial: Black Phosphate Steel
Application: For MetalExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thin, Internal Thread Size 7/16-20, External Thread Size 9/16-12, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 9/16-12, Drill Size 33/64 In, Minimum Full Thread Depth 0.62 In, For Metal, Use Installation Tool G2008937, Package 10

Reviews