KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Locking, 8-32, Pk10

VALUE BRAND| Zoro #: G2476162| Mfr #: 5WY69

$32.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 8-32
Type: 4 Locking Keys
Tap Sizes: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476162 Mfr #: 5WY69
Internal Thread Size: 8-32Type: 4 Locking Keys
Tap Sizes: 5/16-18Thread Type: UNC
Length: 0.310"Internal Thread Class: 3B
Min. Full Thread Depth: 0.37"Drill Size: I
External Thread Size: 5/16-18External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 10Installation: Tool 5XA39
Material: Black Phosphate SteelWall Type: Thick
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 8-32, External Thread Size 5/16-18, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 5/16-18, Drill Size I, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool G3455006, Package 10

Reviews