Thread Insert, M10x1.5, 14.940 L, PK10

VALUE BRAND| Zoro #: G2324366| Mfr #: 4CUF2

$9.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324366 Mfr #: 4CUF2
Item: Threaded InsertFinish: Yellow Cadmium
Head Dia.: 14.940mmBody Dia.: 14.260mm
Hole Size: -Grip Range: -
Drill Size: -Thread Size: M10 x 1.5
Material: SteelLength: 18.920mm
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size M10x1.5, Length 14.940 In, Head Dia. 14.940 In, Body Dia. 14.260 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.