Thread Insert, M4x0.7, 9.400 L, PK10

VALUE BRAND| Zoro #: G1087773| Mfr #: ATC9T-470

$21.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087773 Mfr #: ATC9T-470
Item: Threaded InsertHole Size: -
Grip Range: -Drill Size: -
Head Dia.: 6.830"Body Dia.: 6.340"
Thread Size: M4 x 0.7Material: Stainless Steel
Length: 9.400"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Stainless Steel, Finish Plain, Thread Size M4x0.7, Length 9.400 In, Head Dia. 6.830 In, Body Dia. 6.340 In, Package Quantity 10
Save 15%. Sign up for Z-mail.