Thread Insert, M4x0.7, 9.400 L, Pk25

VALUE BRAND| Zoro #: G1635593| Mfr #: 4CUE7

$7.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: steel
Head Dia.: 6.830mm
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1635593 Mfr #: 4CUE7
Material: steelHead Dia.: 6.830mm
Package Quantity: 25Thread Size: M4 x 0.7
Length: 9.400mmFinish: Yellow Cadmium
Body Dia.: 6.340mmItem: Threaded Insert
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size M4x0.7, Length 9.400 In, Head Dia. 6.830 In, Body Dia. 6.340 In, Package Quantity 25

Product Reviews