Thread Insert, M5x0.8, 9.400 L, Pk25

VALUE BRAND| Zoro #: G1056736| Mfr #: 4CUE8

$9.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1056736 Mfr #: 4CUE8
Item: Threaded InsertThread Size: M5 x 0.8
Material: SteelLength: 9.400mm
Finish: Yellow CadmiumHole Size: -
Grip Range: -Drill Size: -
Head Dia.: 7.770mmBody Dia.: 7.120mm
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size M5x0.8, Length 9.400 In, Head Dia. 7.770 In, Body Dia. 7.120 In, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.