Thread Insert, M6x1.0, 13.080 L, PK10

VALUE BRAND| Zoro #: G0570105| Mfr #: 4CUE9

$4.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570105 Mfr #: 4CUE9
Drill Size: -Item: Threaded Insert
Hole Size: -Grip Range: -
Length: 13.080mmFinish: Yellow Cadmium
Head Dia.: 10.160mmBody Dia.: 9.510mm
Thread Size: M6 x 1.0Material: Steel
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size M6x1.0, Length 13.080 In, Head Dia. 10.160 In, Body Dia. 9.510 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.