Shop Alternate Products
This Product is Discontinued
Avk
Threaded Insert, M8-1.25 Thrd Sz, Steel, 10 PK (Discontinued)
Mfr # 4CUF1
Zoro # G2292771
This Product is Discontinued
Key Features
- Material Steel
- Finish Yellow Cadmium
- Thread Size M8-1.25
- Head Dia. 13.41 mm
- Body Dia. 12.69 mm