Thread Measuring Gauge

VALUE BRAND| Zoro #: G1497946| Mfr #: 2EE44

$6.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497946 Mfr #: 2EE44
Item: Thread Measuring GaugeMeasures: Bolts, Nuts, and Washers
Range: USS and SAE #6 to 1", ID #8 to 5/8", 0 to 4", Metric Gauge 6 to 22mm, Metric Length 0 to 100mmMaterial: Plastic
Length: 9"Width: 3.8"
Thickness: 0.3"Country of Origin (subject to change): United States

Product Description

Thread Measuring Gauge, Plastic, Length 9 In., Width 3.8 In., Thickness 0.3 In., Measures Bolts, Nuts, and Washers, Range USS and SAE #6 to 1 In., ID #8 to 5/8 In., 0 to 4 In., Metric Gauge 6 to 22mm, Metric Length 0 to 100mm

Product Reviews

Save 15%. Sign up for Z-mail.