Thread Protector, Gray, 1/2 In, PK20

VALUE BRAND| Zoro #: G0355817| Mfr #: 8890050

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355817 Mfr #: 8890050
System of Measurement: InchItem: Thread Protector
Material: VinylColor: Gray
Type: Press OnDia.: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Thread Protector, Press On, Vinyl Material, Color Gray, Dia. 1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.