Thread Protector, Green, 3/8 In, PK30

VALUE BRAND| Zoro #: G1724651| Mfr #: 8890049

$8.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724651 Mfr #: 8890049
System of Measurement: InchItem: Thread Protector
Material: VinylType: Press On
Dia.: 3/8"Color: Green
Country of Origin (subject to change): Taiwan

Product Description

Thread Protector, Press On, Vinyl Material, Color Green, Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.