Thread Protector, Press On, Red, #8, PK40

VALUE BRAND| Zoro #: G2285333| Mfr #: 8890045

$6.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285333 Mfr #: 8890045
Item: Thread ProtectorMaterial: Vinyl
System of Measurement: InchType: Press On
Dia.: #8Color: RED
Country of Origin (subject to change): Taiwan

Product Description

Thread Protector, Press On, Vinyl Material, Color Red, Dia. #8
Save 15%. Sign up for Z-mail.