KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Repair Kit, 1/4-28, 23 Pcs, w/Tools

VALUE BRAND| Zoro #: G0244657| Mfr #: 4AXY2

$52.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 23
Item: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 1/4-28 Inserts, (1): Each Drill, Tap, And Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244657 Mfr #: 4AXY2
Number of Pieces: 23Item: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 1/4-28 Inserts, (1): Each Drill, Tap, And Installation ToolSize: 1/4-28
Type: Thin WallApplication: -
Thread Type: UNFLength: 0.375"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Self Locking Thread Insert Installation Kit, Thin Wall, Carbon Steel, Size 1/4-28, Length 0.375 In, Thread Type UNF, Number of Pieces 23, Includes 20 Each 1/4-28 Inserts, 1 Each Drill, Tap, And Installation Tool

Reviews