Thread Repair Kit, 3/8-24, 23 Pcs, w/Tools

VALUE BRAND| Zoro #: G1538783| Mfr #: 4AXY6

$98.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 23
Item: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 3/8-24 Inserts, (1): Each Drill, Tap, And Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538783 Mfr #: 4AXY6
Number of Pieces: 23Item: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 3/8-24 Inserts, (1): Each Drill, Tap, And Installation ToolSize: 3/8-24
Type: Thin WallApplication: -
Thread Type: UNFLength: 0.500"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Self Locking Thread Insert Installation Kit, Thin Wall, Carbon Steel, Size 3/8-24, Length 0.500 In, Thread Type UNF, Number of Pieces 23, Includes 20 Each 3/8-24 Inserts, 1 Each Drill, Tap, And Installation Tool

Reviews