JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Thread Repair Kit, 5/16-18, 23 Pcs, w/Tools

VALUE BRAND| Zoro #: G0904495| Mfr #: 4AXY3

$56.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904495 Mfr #: 4AXY3
Number of Pieces: 23Type: Thin Wall
Material: Carbon SteelItem: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 5/16-18 Inserts, (1): Each Drill, Tap, And Installation ToolThread Type: UNC
Size: 5/16-18Length: 0.437"
Country of Origin (subject to change): Multiple

Product Description

Self Locking Thread Insert Installation Kit, Thin Wall, Carbon Steel, Size 5/16-18, Length 0.437 In, Thread Type UNC, Number of Pieces 23, Includes 20 Each 5/16-18 Inserts, 1 Each Drill, Tap, And Installation Tool

Product Reviews

Save 15%. Sign up for Z-mail.