KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Repair Kit, 7/16-20, 23 Pcs, w/Tools

VALUE BRAND| Zoro #: G1246183| Mfr #: 4AXY8

$116.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 23
Item: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 7/16-20 Inserts, (1): Each Drill, Tap, And Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246183 Mfr #: 4AXY8
Number of Pieces: 23Item: Self Locking Thread Insert Installation Kit
Includes: (20) Each: 7/16-20 Inserts, (1): Each Drill, Tap, And Installation ToolSize: 7/16-20
Type: Thin WallApplication: -
Thread Type: UNFLength: 0.560"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Self Locking Thread Insert Installation Kit, Thin Wall, Carbon Steel, Size 7/16-20, Length 0.560 In, Thread Type UNF, Number of Pieces 23, Includes 20 Each 7/16-20 Inserts, 1 Each Drill, Tap, And Installation Tool

Reviews