KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Repair Kit, w/Nylon Pads, 3 Pcs

VALUE BRAND| Zoro #: G0655715| Mfr #: NES01044

$254.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 3
Item: Repair kit
Includes: External Thread Tool, 2 Internal Thread Tool, 2 Nylon Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655715 Mfr #: NES01044
Number of Pieces: 3Item: Repair kit
Includes: External Thread Tool, 2 Internal Thread Tool, 2 Nylon PadsSize: External 5/32" to 1/2", Internal No.12" to 1/2"
Type: Internal/ExternalApplication: Restoring Threads
Thread Type: Metric or UNCCountry of Origin (subject to change): Israel

Description

Internal/External Thread Repair Set, Size External 5/32 In. to 1/2 In., Internal No.12 In. to 1/2 In., Thread Type Metric or UNC, Number of Pieces 3, Restoring Threads, Includes External Thread Tool, 2 Internal Thread Tool, 2 Nylon Pads

Reviews