1-1/2" NPT Black Steel Flange

VALUE BRAND| Zoro #: G0859144| Mfr #: 4TXF5

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Item: Threaded Flange
Specific Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859144 Mfr #: 4TXF5
Fitting Schedule/Class: Class 150Item: Threaded Flange
Specific Fitting Shape: FlangeSaturated Steam Pressure: 150 PSI
Pipe Fitting Material: Black SteelFitting Connection Type: NPT
Pipe Size (Fittings): 1-1/2"Basic Fitting Material: Metal
Outside Dia.: 5"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure: 150 psi@450 Degrees FBasic Fitting Shape: Flange
Country of Origin (subject to change): China

Description

Threaded Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type NPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI, Outside Dia. 5 In.

Reviews