LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-1/4" NPT Black Steel Flange

VALUE BRAND| Zoro #: G0557365| Mfr #: 4TXF4

$11.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Fitting Material: Black Steel
Item: Threaded Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557365 Mfr #: 4TXF4
Fitting Schedule/Class: Class 150Pipe Fitting Material: Black Steel
Item: Threaded FlangeSpecific Fitting Shape: Flange
Saturated Steam Pressure: 150 PSIFitting Connection Type: NPT
Pipe Size (Fittings): 1-1/4"Basic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 150 psi@450 Degrees F
Basic Fitting Shape: FlangeCountry of Origin (subject to change): China

Description

Threaded Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type NPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 psi

Reviews