KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8" NPT Black Steel Flange

VALUE BRAND| Zoro #: G1142714| Mfr #: 4TXG3

$73.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 8"
Fitting Connection Type: NPT
Specific Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142714 Mfr #: 4TXG3
Pipe Size (Fittings): 8"Fitting Connection Type: NPT
Specific Fitting Shape: FlangeMax. Pressure: 150 psi@450 Degrees F
Pipe Fitting Material: Black SteelBasic Fitting Shape: Flange
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Threaded FlangeSaturated Steam Pressure: 150 PSI
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Threaded Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 8 In., Fitting Connection Type NPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews