KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, 1-14

VALUE BRAND| Zoro #: G1731667| Mfr #: 5WY92

$40.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1-14
Type: 4 Locking Keys
Tap Sizes: 13/8-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731667 Mfr #: 5WY92
Internal Thread Size: 1-14Type: 4 Locking Keys
Tap Sizes: 13/8-12Thread Type: UNS
Length: 1.37"Internal Thread Class: 3B
Min. Full Thread Depth: 1.56"Drill Size: 1-5/16"
External Thread Size: 1-3/8-12External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 1Installation: Tool 5XA47
Material: Black Phosphate SteelWall Type: Thick
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNS, Wall Type Thick, Internal Thread Size 1-14, External Thread Size 13/8-12, Internal Thread Class 3B, External Thread Class 2A, Length 1.37 In, Tap Sizes 13/8-12, Drill Size 1 5/16 In, Minimum Full Thread Depth 1.56 In, For Metal, Use Installation Tool G1974917

Reviews