KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, 3/4-10

VALUE BRAND| Zoro #: G0777804| Mfr #: 5WY86

$10.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/4-10
Type: 4 Locking Keys
Tap Sizes: 1 1/8-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777804 Mfr #: 5WY86
Internal Thread Size: 3/4-10Type: 4 Locking Keys
Tap Sizes: 1 1/8-12Thread Type: UNC
Length: 1.12"Internal Thread Class: 3B
Min. Full Thread Depth: 1.31"Drill Size: 1-1/16"
External Thread Size: 1-1/8-12External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 1Installation: Tool 5XA46
Material: Black Phosphate SteelWall Type: Thick
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 3/4-10, External Thread Size 1 1/8-12, Internal Thread Class 3B, External Thread Class 2A, Length 1.12 In, Tap Sizes 1 1/8-12, Drill Size 1 1/16 In, Minimum Full Thread Depth 1.31 In, For Metal, Use Installation Tool 5XA46

Reviews