BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Threaded Insert, 7/8-14

VALUE BRAND| Zoro #: G1857012| Mfr #: 5WY89

$9.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Length: 1.25"
External Thread Size: 1-1/4-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857012 Mfr #: 5WY89
Package Quantity: 1Length: 1.25"
External Thread Size: 1-1/4-12Drill Size: 1-3/16"
Internal Thread Class: 3BInternal Thread Size: 7/8-14
Min. Full Thread Depth: 1.44"Type: 4 Locking Keys
Thread Type: UNFWall Type: Thick
Installation: Tool 5XA46Tap Sizes: 1 1/4-12
Item: Key Locking Thread InsertMaterial: Black Phosphate Steel
Application: For MetalExternal Thread Class: 2A
Country of Origin (subject to change): United States

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 7/8-14, External Thread Size 1 1/4-12, Internal Thread Class 3B, External Thread Class 2A, Length 1.25 In, Tap Sizes 1 1/4-12, Drill Size 1 3/16 In, Minimum Full Thread Depth 1.44 In, For Metal, Use Installation Tool G2608505

Reviews