Threaded Insert, M10x1.25mm, PK5

VALUE BRAND| Zoro #: G1762871| Mfr #: 5XA35

$20.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1762871 Mfr #: 5XA35
Item: Key Locking Thread InsertApplication: For Metal
Tap Sizes: M14 x 1.5mmInternal Thread Size: M10 x 1.25
External Thread Size: M14 x 1.50Drill Size: 12.80mm
Type: 4 Locking KeysExternal Thread Class: 6G
Material: Black Phosphate SteelInternal Thread Class: 6H
Length: 14mmMin. Full Thread Depth: 15.5mm
Installation: Tool 5XA43Wall Type: Thin
Thread Type: MetricCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type Metric, Wall Type Thin, Internal Thread Size M10X1.25mm, External Thread Size M14X1.5mm, Internal Thread Class 6H, External Thread Class 6G, Length 14mm, Tap Sizes M14X1.5mm, Drill Size 12.8mm, Minimum Full Thread Depth 15.5mm, For Metal, Use Installation Tool G2008937, Package 5
Save 15%. Sign up for Z-mail.