Threaded Insert, M4x0.7mm, PK10

VALUE BRAND| Zoro #: G0531955| Mfr #: 4ZU69

$3.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3/8"
Drill Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531955 Mfr #: 4ZU69
Package Quantity: 10Length: 3/8"
Drill Size: 1/4"Internal Thread Size: M4 x 0.7
Thread Type: UNCPower Driver: 4ZE52
Installation: Use Power Drive Tool 4ZE52Drive Type: Slotted Drive
Item: Knife Thread InsertMaterial: Brass
Application: For Use on WoodCountry of Origin (subject to change): Taiwan

Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size M4 x 0.7, Thread Type UNC, Length 3/8", Drill Size 1/4", For Use on Wood, Package Quantity 10

Reviews