KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, M8x1.25mm, PK5

VALUE BRAND| Zoro #: G0348336| Mfr #: 5XA34

$26.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M8 x 1.25
Type: 4 Locking Keys
Tap Sizes: M12 x 1.25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348336 Mfr #: 5XA34
Internal Thread Size: M8 x 1.25Type: 4 Locking Keys
Tap Sizes: M12 x 1.25mmThread Type: Metric
Length: 12mmInternal Thread Class: 6H
Min. Full Thread Depth: 13.5mmDrill Size: 10.8mm
External Thread Size: M12 x 1.25mmExternal Thread Class: 6G
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 5Installation: Tool 5XA42
Material: Black Phosphate SteelWall Type: Thin
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type Metric, Wall Type Thin, Internal Thread Size M8X1.25mm, External Thread Size M12X1.25mm, Internal Thread Class 6H, External Thread Class 6G, Length 12mm, Tap Sizes M12X1.25mm, Drill Size 10.8mm, Minimum Full Thread Depth 13.5mm, For Metal, Use Installation Tool G0564216, Package 5

Reviews