KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, PK100

VALUE BRAND| Zoro #: G0933317| Mfr #: 4ZU75

$9.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 8-32
Type: Flush
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933317 Mfr #: 4ZU75
Internal Thread Size: 8-32Type: Flush
Thread Type: UNCLength: 25/64"
Drill Size: 17/64"Item: Hex Drive Threaded Insert
Application: For Use on WoodPackage Quantity: 100
Hex Key Size: M4Installation: Use Hex Key or Power Drive Tool 4ZU82
Power Driver: 4ZU82Material: Die Cast Zinc Alloy
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size 8-32, Thread Type UNC, Length 25/64", Drill Size 17/64", Hex Key Size M4, For Use on Wood, Installation Use Hex Key or Power Drive Tool G1887541, Package Quantity 100

Reviews