Threaded Insert, PK100

VALUE BRAND| Zoro #: G0947773| Mfr #: 4ZU89

$10.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0947773 Mfr #: 4ZU89
Thread Type: UNCItem: Hex Drive Threaded Insert
Material: Die Cast Zinc AlloyApplication: For Use on Wood
Power Driver: 4ZU82Hex Key Size: M4
Installation: Use Hex Key or Power Drive Tool 4ZU82Internal Thread Size: 8-32
Drill Size: 17/64"Type: Flanged
Length: 25/64"Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 8-32, Thread Type UNC, Length 25/64", Drill Size 17/64", Hex Key Size M4, For Use on Wood, Installation Use Hex Key or Power Drive Tool G1887541, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.