JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threaded Insert, PK100

VALUE BRAND| Zoro #: G0850096| Mfr #: 4ZU96

$14.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850096 Mfr #: 4ZU96
Material: Die Cast Zinc AlloyThread Type: UNC
Item: Hex Drive Threaded InsertApplication: For Use on Wood
Power Driver: 4ZU86Hex Key Size: M6
Installation: Use Hex Key or Power Drive Tool 4ZU86Internal Thread Size: 1/4-20
Drill Size: 23/64"Type: Flanged
Length: 25/32"Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 1/4-20, Thread Type UNC, Length 25/32", Drill Size 23/64", Hex Key Size M6, For Use on Wood, Installation Use Hex Key or Power Drive Tool G1737802, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.