JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threaded Insert, PK25

VALUE BRAND| Zoro #: G2155666| Mfr #: 4ZU58

$10.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155666 Mfr #: 4ZU58
Item: Knife Thread InsertMaterial: Brass
Drive Type: Slotted DriveApplication: For Use on Wood
Power Driver: 4ZE53Installation: Use Power Drive Tool 4ZE53
Thread Type: UNCInternal Thread Size: 10-24
Drill Size: 3/8"Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 10-24, Thread Type UNC, Length 1/2", Drill Size 3/8", For Use on Wood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.