20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Threaded Insert, PK25

VALUE BRAND| Zoro #: G0779721| Mfr #: 4ZU59

$9.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779721 Mfr #: 4ZU59
Drive Type: Slotted DriveItem: Knife Thread Insert
Material: BrassApplication: For Use on Wood
Power Driver: 4ZE53Installation: Use Power Drive Tool 4ZE53
Thread Type: UNFInternal Thread Size: 10-32
Drill Size: 3/8"Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 10-32, Thread Type UNF, Length 1/2", Drill Size 3/8", For Use on Wood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.