Threaded Insert, PK25

VALUE BRAND| Zoro #: G2294722| Mfr #: 4ZU62

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 1/2"
Drill Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294722 Mfr #: 4ZU62
Package Quantity: 25Length: 1/2"
Drill Size: 3/8"Internal Thread Size: 1/4-28
Thread Type: UNFPower Driver: 4ZE54
Installation: Use Power Drive Tool 4ZE54Drive Type: Slotted Drive
Item: Knife Thread InsertMaterial: Brass
Application: For Use on WoodCountry of Origin (subject to change): Taiwan

Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 1/4-28, Thread Type UNF, Length 1/2", Drill Size 3/8", For Use on Wood, Package Quantity 25

Reviews