Threaded Insert, PK25

VALUE BRAND| Zoro #: G1299715| Mfr #: 4ZU65

$9.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Use on Wood
Item: Knife Thread Insert
Length: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1299715 Mfr #: 4ZU65
Material: BrassItem: Knife Thread Insert
Application: For Use on WoodDrive Type: Slotted Drive
Length: 5/8"Power Driver: 4ZE55
Installation: Use Power Drive Tool 4ZE55Thread Type: UNF
Internal Thread Size: 5/16-24Drill Size: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 5/16-24, Thread Type UNF, Length 5/8", Drill Size 1/2", For Use on Wood, Package Quantity 25

Product Reviews