KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, PK25

VALUE BRAND| Zoro #: G1244101| Mfr #: 4ZU80

$4.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M8 x 1.25
Type: Flush
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244101 Mfr #: 4ZU80
Internal Thread Size: M8 x 1.25Type: Flush
Thread Type: UNCLength: 33/64"
Drill Size: 7/16"Item: Hex Drive Threaded Insert
Application: For Use on WoodPackage Quantity: 25
Hex Key Size: M8Installation: Use Hex Key or Power Drive Tool 4ZY12
Power Driver: 4ZY12Material: Die Cast Zinc Alloy
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size M8 x 1.25, Thread Type UNC, Length 33/64", Drill Size 7/16", Hex Key Size M8, For Use on Wood, Installation Use Hex Key or Power Drive Tool 4ZY12, Package Quantity 25

Reviews