JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Threaded Insert, PK25

VALUE BRAND| Zoro #: G1367344| Mfr #: 4ZU94

$4.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1367344 Mfr #: 4ZU94
Item: Hex Drive Threaded InsertMaterial: Die Cast Zinc Alloy
Thread Type: UNCApplication: For Use on Wood
Power Driver: 4ZU85Hex Key Size: M5
Installation: Use Hex Key or Power Drive Tool 4ZU85Internal Thread Size: 10-32
Drill Size: 9/32"Type: Flanged
Length: 25/32"Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 10-32, Thread Type UNC, Length 25/32", Drill Size 9/32", Hex Key Size M5, For Use on Wood, Installation Use Hex Key or Power Drive Tool G0277383, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.