Zoro Select
Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK
Mfr # 4ZY11
Zoro # G2334211
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 14.3 mm
- Internal Thread Size M8-1.25
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain 4KXR7
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain 4KXR5
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.5 mm Dia., Zinc Alloy, Plain, 50 PK 4ZU73
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 1000 PK 4KXT7
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK 4ZU90
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain 4KXT8
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain 4KXU2
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.5 mm Dia., Zinc Alloy, Plain 4KXR2
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 25/64 in L, 3/8 in Dia., Zinc Alloy, Plain, 50 PK 801032-10
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK 900832-10
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK 68465
- Zoro Select Hex Drive Threaded Inserts