Threaded Insert, PK3

VALUE BRAND| Zoro #: G2455302| Mfr #: 5XA23

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Key Locking Thread Insert
Length: 0.620"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2455302 Mfr #: 5XA23
Application: For MetalItem: Key Locking Thread Insert
Length: 0.620"Material: 18-8 Stainless Steel
Package Quantity: 3Type: 4 Locking Keys
Drill Size: 33/64"External Thread Size: 9/16-12
Internal Thread Size: 7/16-14Tap Sizes: 9/16-12
Thread Type: UNCWall Type: Thin
Installation: Tool 5XA43Min. Full Thread Depth: 0.62"
Internal Thread Class: 3BExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNC, Wall Type Thin, Internal Thread Size 7/16-14, External Thread Size 9/16-12, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 9/16-12, Drill Size 33/64 In, Minimum Full Thread Depth 0.62 In, For Metal, Use Installation Tool G2008937, Package 3

Product Reviews