Threaded Insert, PK3

VALUE BRAND| Zoro #: G1673524| Mfr #: 5XA24

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673524 Mfr #: 5XA24
Item: Key Locking Thread InsertApplication: For Metal
External Thread Class: 2AMaterial: 18-8 Stainless Steel
Internal Thread Class: 3BLength: 0.620"
Min. Full Thread Depth: 0.68"Installation: Tool 5XA44
Wall Type: ThinThread Type: UNC
Tap Sizes: 5/8-11Internal Thread Size: 1/2-13
External Thread Size: 5/8-11Drill Size: 37/64"
Type: 4 Locking KeysCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNC, Wall Type Thin, Internal Thread Size 1/2-13, External Thread Size 5/8-11, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 5/8-11, Drill Size 37/64 In, Minimum Full Thread Depth 0.68 In, For Metal, Use Installation Tool G2170095, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.