Threaded Insert, PK3

VALUE BRAND| Zoro #: G1529385| Mfr #: 5XA30

$47.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M12 x 1.75
Type: 4 Locking Keys
Tap Sizes: M16 x 1.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529385 Mfr #: 5XA30
Internal Thread Size: M12 x 1.75Type: 4 Locking Keys
Tap Sizes: M16 x 1.5mmThread Type: Metric
Length: 16mmInternal Thread Class: 6H
Min. Full Thread Depth: 17.5mmDrill Size: 14.75mm
External Thread Size: M16 x 1.50External Thread Class: 6G
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 3Installation: Tool 5XA44
Material: 18-8 Stainless SteelWall Type: Thin
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type Metric, Wall Type Thin, Internal Thread Size M12X1.75mm, External Thread Size M16X1.5mm, Internal Thread Class 6H, External Thread Class 6G, Length 16mm, Tap Sizes M16X1.5mm, Drill Size 14.75mm, Minimum Full Thread Depth 17.5mm, For Metal, Use Installation Tool G2170095, Package 3

Reviews