20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Threaded Insert, PK50

VALUE BRAND| Zoro #: G2265916| Mfr #: 4ZU55

$16.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265916 Mfr #: 4ZU55
Application: For Use on WoodMaterial: Brass
Item: Knife Thread InsertDrive Type: Slotted Drive
Installation: Use Power Drive Tool 4ZE51Thread Type: UNC
Internal Thread Size: 6-32Drill Size: 1/4"
Length: 3/8"Power Driver: 4ZE51
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 3/8", Drill Size 1/4", For Use on Wood, Package Quantity 50
Save 15%. Sign up for Z-mail.