20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Threaded Insert, PK50

VALUE BRAND| Zoro #: G1944643| Mfr #: 4ZU56

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944643 Mfr #: 4ZU56
Drive Type: Slotted DriveItem: Knife Thread Insert
Material: BrassApplication: For Use on Wood
Installation: Use Power Drive Tool 4ZE52Thread Type: UNC
Internal Thread Size: 8-32Drill Size: 1/4"
Length: 3/8"Power Driver: 4ZE52
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 3/8", Drill Size 1/4", For Use on Wood, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.