KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, PK50

VALUE BRAND| Zoro #: G0614153| Mfr #: 4ZU73

$5.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M6 x 1.0
Type: Flush
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614153 Mfr #: 4ZU73
Internal Thread Size: M6 x 1.0Type: Flush
Thread Type: UNCLength: 33/64"
Drill Size: 23/64"Item: Hex Drive Threaded Insert
Application: For Use on WoodPackage Quantity: 50
Hex Key Size: M6Installation: Use Hex Key or Power Drive Tool 4ZU86
Power Driver: 4ZU86Material: Die Cast Zinc Alloy
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size M6 x 1.0, Thread Type UNC, Length 33/64", Drill Size 23/64", Hex Key Size M6, For Use on Wood, Installation Use Hex Key or Power Drive Tool G1737802, Package Quantity 50

Reviews