Threaded Insert, PK50

VALUE BRAND| Zoro #: G1045292| Mfr #: 4ZU74

$6.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 25/32"
Drill Size: 23/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045292 Mfr #: 4ZU74
Package Quantity: 50Length: 25/32"
Drill Size: 23/64"Internal Thread Size: M6 x 1.0
Type: FlushThread Type: UNC
Power Driver: 4ZU86Material: Die Cast Zinc Alloy
Item: Hex Drive Threaded InsertInstallation: Use Hex Key or Power Drive Tool 4ZU86
Application: For Use on WoodHex Key Size: M6
Country of Origin (subject to change): Taiwan

Description

Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size M6 x 1.0, Thread Type UNC, Length 25/32", Drill Size 23/64", Hex Key Size M6, For Use on Wood, Installation Use Hex Key or Power Drive Tool G1737802, Package Quantity 50

Reviews