Threaded Insert, PK50

VALUE BRAND| Zoro #: G0393172| Mfr #: 4ZU84

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393172 Mfr #: 4ZU84
Thread Type: UNCItem: Hex Drive Threaded Insert
Material: Die Cast Zinc AlloyApplication: For Use on Wood
Power Driver: 4ZY12Hex Key Size: M8
Installation: Use Hex Key or Power Drive Tool 4ZY12Internal Thread Size: 5/16-18
Drill Size: 7/16"Type: Flush
Length: 63/64"Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size 5/16-18, Thread Type UNC, Length 63/64", Drill Size 7/16", Hex Key Size M8, For Use on Wood, Installation Use Hex Key or Power Drive Tool G2107034, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.