JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threaded Insert, PK50

VALUE BRAND| Zoro #: G1340841| Mfr #: 4ZU90

$5.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340841 Mfr #: 4ZU90
Item: Hex Drive Threaded InsertApplication: For Use on Wood
Thread Type: UNCMaterial: Die Cast Zinc Alloy
Installation: Use Hex Key or Power Drive Tool 4ZU85Internal Thread Size: 10-24
Drill Size: 9/32"Type: Flanged
Length: 7/16"Power Driver: 4ZU85
Hex Key Size: M5Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 10-24, Thread Type UNC, Length 7/16", Drill Size 9/32", Hex Key Size M5, For Use on Wood, Installation Use Hex Key or Power Drive Tool G0277383, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.